Dryden Roman Tub Trim Stainless
- Mfr # T2751-SS
- Zoro # G3999272
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
6.05 lb
Overall Height (In.)
7.81
Series
Drydenâ„¢
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2751-SS
- Zoro #
- G3999272
- UPC #
- 34449580885
- Country of Origin
- China
Dimensions
- Overall Height (In.)
- 7.81
- Overall Width (In.)
- 10.75
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth (In.)
- 11.22
- Length
- 11.22
- Height
- 7.81
- Width
- 10.75
- Spout Length
- 9
Details
- Number of Holes
- 3-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 6.05 lb
- Series
- Drydenâ„¢
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Finish
- Stainless
- Valve Type
- Washerless stem cartridge
- Type
- Faucet
- Function
- Tub Filler
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
Description
Delta Dryden Roman Tub Trim Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.