This item is Discontinued.

Delta Dryden Roman Tub with Hand Shower Trim Polished Nickel T4751-PN

This item is Discontinued.

Delta

Dryden Roman Tub with Hand Shower Trim Polished Nickel (Discontinued)

Mfr # T4751-PN
Zoro # G4034589
UPC # 34449724524
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4751-PN
Zoro #
G4034589
UPC #
34449724524
Country of Origin
China

Dimensions

Spout Length
9
Width
13.38
Depth (In.)
11.22
Length
11.22
Height
7.81
Overall Height (In.)
7.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
13.38

Details

Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
8.1 lb
Item
Deck-Mount with Diverter Tub Filler Faucet
Series
Drydenâ„¢
Flow Rate (GPM)
1.75
Type
Faucet
Valve Type
Washerless stem cartridge
Finish
Polished Nickel
CEC Compliant
T
Mfr. Series
NoLeadBrass
Handle
Two Handle Lever
GPM
1.75
Function
Tub Filler

Description

Delta Dryden Roman Tub with Hand Shower Trim Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.