Zoro Homepage

Grab bar, 2.72 L, Stainless Steel, Champagne Bronze

  • Mfr # 41836-CZ

  • Zoro # G507062980


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Stainless Steel
Color
Bronze
Width
39.5
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41836-CZ
Zoro #
G507062980
UPC #
34449715546
Country of Origin
China

Dimensions

Length
2.72
Width
39.5
Height
3.5

Details

Finish
Champagne Bronze
Material
Stainless Steel
Color
Bronze
Item
Grab bar

Description

Complete the look of your bath with this 36" Decorative ADA Grab Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Designed to seamlessly coordinate with contemporary bath styles
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.