Shop DELTA
See all product information
Create Account
Woodhurst Tissue Holder, Stainless
Mfr # 73250-SS
Zoro # G0874056
product price:Â $56.90
/eaKey Features
Height
1.88
Finish
Stainless
Width
8.38
Type
Accessory
Series
Woodhurstâ„¢
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73250-SS
- Zoro #
- G0874056
- UPC #
- 034449871556
- Country of Origin
- China
Dimensions
- Height
- 1.88
- Width
- 8.38
- Depth (In.)
- 3.38
- Length
- 3.38
- Overall Width (In.)
- 8.38
- Overall Height (In.)
- 1.88
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Delta Woodhurst Tissue Holder,Stainless
- Finish
- Stainless
- Type
- Accessory
- Series
- Woodhurstâ„¢
- Weight
- 1.2 lb
- Function
- Bath Hardware
- Mfr. Series
- Excluded
Description
Delta Woodhurst Tissue Holder,Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.