Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-519
Zoro #
G7617181
UPC #
847962000187
Country of Origin
United States
Dimensions
Length
5"
Width
0.045"
Thickness
.017"
Details
Item
Scroll Saw Blade
Teeth per Inch
11.5
Shank Type
Plain End
Application
Sawing Hardwood 3/4 to 1-1/2" Thick
Description
Scroll Saw Blade, Teeth per Inch 11.5, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.