Shop DELTA

Lift Rod/Finial, Roman Tub

  • Mfr # RP50858

  • Zoro # G0883357


product price:  $48.59
/ea

Key Features

Type
Faucet
Series
Other
Manufacturers Warranty Length
Limited Lifetime Warranty
Finish
Chrome
Weight
0.085 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP50858
Zoro #
G0883357
UPC #
034449564793
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Drain Repair Part Faucet
Type
Faucet
Series
Other
Finish
Chrome
Weight
0.085 lb
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Lift Rod/Finial,Roman Tub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.