Shop DELTA
See all product information
Create Account
Lilah, 18", Single Towel Bar, Chrome
Mfr # IAO20118
Zoro # G0876978
product price:Â $52.85
/eaKey Features
Finish
Chrome
Depth (In.)
3.25
Series
Lilah
Weight
0.945 lb
Overall Height (In.)
1.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IAO20118
- Zoro #
- G0876978
- UPC #
- 034449698092
- Country of Origin
- China
Dimensions
- Depth (In.)
- 3.25
- Overall Height (In.)
- 1.63
- Overall Width (In.)
- 18
- Manufacturers Warranty Length
- International 5-year Limited Warranty
Details
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Chrome
- Series
- Lilah
- Weight
- 0.945 lb
- Accessory Type
- Delta Lilah,18",Single Towel Bar,Chrome
Description
Delta Lilah,18 In.,Single Towel Bar,Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.