Shop HOMEROOTS
See all product information
Create Account
Set of Two Black Stainless Steel Wall Mount Towel Ring and Toilet Paper Holder
- Mfr # 480408
- Zoro # G423439835
product price:Â
$
39.99
/ea
Key Features
Material
Stainless Steel
Bar Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480408
- Zoro #
- G423439835
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Bar Length
- 7 in
Details
- Item
- Misc Bath Accessories
- Color
- Black
- Material
- Stainless Steel
Description
Enhance your bathroom decor with this sleek set of two black stainless steel wall mount towel ring and toilet paper holder, perfect for a modern style. The wall-mounted design is easy to install and provides convenience and functionality in a cohesive look. Upgrade your bathroom with this matte black set that combines practicality with a clean and modern aesthetic. 7-inch H x 7-inch W x 3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.