Shop DELTA
See all product information
Create Account
Lilah Robe Hook, Chrome
Mfr # IAO20136
Zoro # G0876935
product price:Â $28.45
/eaKey Features
Finish
Chrome
Series
Lilah
Depth (In.)
1.84
Weight
0.36 lb
Overall Height (In.)
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IAO20136
- Zoro #
- G0876935
- UPC #
- 034449698061
- Country of Origin
- China
Dimensions
- Depth (In.)
- 1.84
- Overall Height (In.)
- 1.66
- Manufacturers Warranty Length
- International 5-year Limited Warranty
- Overall Width (In.)
- 2.25
Details
- Item
- Delta Lilah Robe Hook, Chrome
- Finish
- Chrome
- Series
- Lilah
- Weight
- 0.36 lb
Description
Delta Lilah Robe Hook, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.