Modern Monitor 14 Series Tub & Shower Trim - Less Head

  • Mfr # T14467-LHD-PP

  • Zoro # G608458101


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Height
13.94 in
Width
6.5 in
Standards
CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14467-LHD-PP
Zoro #
G608458101
UPC #
195205000792
Country of Origin
United States

Dimensions

Height
13.94 in
Width
6.5 in
Length
5.88 in

Details

Finish
Chrome
Standards
CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc
CEC Compliant
T

Description

Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure


  • Monitor 14 Series single-function pressure balance cartridge
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • ADA Compliant
  • Pull-up diverter tub spout
  • Universal tub spout adapter allows for thread, sweat or slip-on installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.