FSC8938DX Concord Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # FSC8938DX
  • Zoro # G3071917
product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
6.81
Height
9.5
Mounting Type
Deck Mount
Material
Brass;Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8938DX
Zoro #
G3071917
UPC #
663370655708
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass;Metal
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
false
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Finish
Brushed Nickel
Weight
6.06
Hot Handle Item#
KBH8968DXH
Spout Flange Item#
KSSF8938
Pulldown Spray
false
Cold Handle Item#
KBH8968DXC
Faucet Holes
3
Handle Style
Cross
Handle Flange Item#
KBHF8958NDL
Theme
Modern
Collection
Concord
Faucet Centers
8 to 16
Cold Cartridge Item#
FSCRP1971CC
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.06
Drain Included
Yes
Pop Up Rod Item#
FSCPR8968
Hot Cartridge Item#
FSCRP1971HC
Installation Type
Widespread
Handles Included
true
Hose Included
false

Dimensions

Width
6.81
Height
9.5
Length
10.56
Max Deck Thickness
1.5
Item Height (Inch)
9.5
Item Width (Inch)
6.81
Item Length (Inch)
10.56

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews