Ashlyn Monitor 14 Series Valve Only Trim

  • Mfr # T14064-SS

  • Zoro # G7824618


product price: $169.90
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Length
4.63
Height (In.)
6 in
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14064-SS
Zoro #
G7824618
UPC #
034449737180
Country of Origin
United States

Dimensions

Length
4.63
Height (In.)
6 in
Height
6
Width
6

Details

Item
Monitor(R) 14 Series Valve Only Trim
Type
Faucet
Finish
Stainless
Material
Zinc
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal
Series
Ashlyn®
Handle
Single Handle Lever

Description

Monitor(R) 14 Series Valve Only Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.