Ara Monitor 14 Series Valve Only Trim
- Mfr # T14067-BL
- Zoro # G7824505
Key Features
Specifications
Details
- MFR #
- T14067-BL
- Zoro #
- G7824505
- UPC #
- 034449839112
- Country of Origin
- United States
- Item
- Monitor(R) 14 Series Valve Only Trim
- Type
- Faucet
- Finish
- Matte Black
- Material
- Brass
- Weight
- 2.86 lb
- Handle Type
- Single Handle Lever
- Series
- Ara®
- Valve Type
- Single-function pressure balance cartridge
- Mfr. Series
- 1400SeriesUniversal
- Function
- Tub / Shower
- Handle
- Single Handle Lever
Description
With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron.
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Perfectly coordinates with the Delta Ara Bath collection
- ADA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.