Shop DELTA
See all product information
Create Account
Peerless Apex Soap Dispenser, Chrm
Mfr # RP93100
Zoro # G0894584
product price:Â $41.85
/eaKey Features
Height
2.5
Length
4
Weight
0.556 lb
Width
1.94
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP93100
- Zoro #
- G0894584
- UPC #
- 034449866347
- Country of Origin
- China
Dimensions
- Height
- 2.5
- Length
- 4
- Width
- 1.94
- Depth (In.)
- 4
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 1.94
- Overall Height (In.)
- 2.5
Details
- Item
- Soap Dispenser Dispenser / Dish Accessory
- Weight
- 0.556 lb
- Finish
- Chrome
- Series
- Apexâ„¢
- Number of Holes
- Single hole installation
- Mfr. Series
- Excluded
- Type
- Accessory
- Function
- Dispenser / Dish
Description
Delta Peerless Apex Soap Dispenser,Chrm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.