Delta Plus

Safety Glasses, Indoor/Outdoor Scratch-Resistant


original price: $4.79
4% off
new price: $4.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Gray
Frame Color Yellow/Silver
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No
Series Reflect-Specs
UV Protection 99.9%
Standards ANSI Z87.1-2010+ High Velocity Protector
X-Ray Detectable No
Metal Detectable No
Photochromatic Lens No
Frame Type Frameless
Arm Tip Type Straight Hi Viz Yellow Temples with Silver ReÂżective Panel
Arm Color Yellow
Frame Style Wraparound

Description

Safety Glasses, Series Reflect-Specs(TM), Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Yellow/Silver, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Yellow/Silver Reflective Panel, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.