Shop All Shower & Bathtub Parts
Delta
Shower Arm
Mfr # RP40593SS
Zoro # G8795278
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 7
- Length 7
- Overall Height (In.) 2.97
Product Information
- Brand Delta
- MFR # RP40593SS
- Zoro # G8795278
- UPC # 034449491600
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 7 |
Length | 7 |
Overall Height (In.) | 2.97 |
Overall Width (In.) | 0.81 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Height | 2.97 |
Width | 0.81 |
Details
Description
Shower Arm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. x 1/2 in. Copper Press x Press x Press Tee (XPRT12)
- QUARTER BALL Frost Proof Sillcock, 12 in. L (QB-112MC)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 6 In, Cast Iron (CW223E 6)
- KOHLER 31 (1032502-CP)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17067-BL)
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-PXWS)
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-SS)
- DELTA Seven Setting, Wall Bar Hand Shower (75800140)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27867)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-RB)
- ZURN JP1996-MH - Mop Hanger (JP1996-MH)
- Delta Shower & Bathtub Parts