Soap/Lotion Dispenser Pump Head
Mfr # RP21908
Zoro # G3629547
product price:Â $17.05
/eaKey Features
Tub and Shower Category
Shower Repair Parts
Material
Plastic
Fits Brand
Delta
Depth (In.)
0.84
Manufacturers Warranty Length
Limited Lifetime Warranty
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP21908
Zoro #
G3629547
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
0.84
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
8.63
Overall Width (In.)
0.84
Details
Item
Miscellaneous Faucet Repair Part
Tub and Shower Category
Shower Repair Parts
Material
Plastic
Fits Brand
Delta
Weight
0.05 lb
Series
Other
Product Type
Delta Soap/Lotion Dispenser Pump Head
Description
Delta Soap/Lotion Dispenser Pump Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.