Shop All Faucet Accessories
Delta
Spray Assembly, Pull-Down Kitchen
Mfr # RP52140SS
Zoro # G8798279
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Type Faucet
- Height 2.38
- Width 2.38
Product Information
- Brand Delta
- MFR # RP52140SS
- Zoro # G8798279
- UPC # 034449578837
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 2.38 |
Width | 2.38 |
Overall Height (In.) | 2.38 |
Overall Width (In.) | 2.38 |
Depth (In.) | 2.75 |
Length | 2.75 |
Details
Description
Spray Assembly,Pull-Down Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Pricecold Lg Can Handle (HC-108)
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Standards: ASTM A 312 (E6BND07)
- THETFORD Thetford 42171 Aqua-Magic Residence RV Toilet - High Profile, Bone (42171)
- AMERICAN STANDARD Valve Rebuild Kit, Reliant (044885-0070A)
- DELTA Lahara Monitor, 17 Seris, ValvTrimStinles (T17038-SS)
- DELTA Quick-Connect, Hose Clip (RP60911)
- DELTA Delta Solenoid Assembly (EP92546)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000-WS)
- DELTA Side Spray and Hose Assembly (RP53880)
- DELTA Delta Universal Showering Components: Bar Sld-15511C 500896 (BAS3BX)
- MOEN Diverter Spouts (3853)
- Delta Faucet Accessories