Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Bar, 75118-PN

  • Mfr # 75118-PN

  • Zoro # G8781530


product price: $94.10
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Width
19.75
Height
1.75
Finish
Polished Nickel
Length
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75118-PN
Zoro #
G8781530
UPC #
034449724425
Country of Origin
China

Dimensions

Width
19.75
Height
1.75
Length
3.13
Overall Height (In.)
1.75
Overall Width (In.)
19.75
Depth (In.)
3.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Towel Bar Bath Hardware Accessory
Type
Accessory
Finish
Polished Nickel
Weight
1.9 lb
Series
Dryden™
Mfr. Series
Excluded
Function
Bath Hardware

Description

Towel Bar,75118-PN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.