Trinsic Monitor 14 Series Valve Only Trim Champagne Bronze

  • Mfr # T14059-CZ

  • Zoro # G4039872


product price:Ā  $214.90
/ea
Free Shipping & Returns

Key Features

Valve Type
Single-function pressure balance cartridge
Depth (In.)
4.5
Handle Type
Single Handle Lever
Overall Width (In.)
6.5
Overall Height (In.)
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14059-CZ
Zoro #
G4039872
UPC #
34449686426
Country of Origin
United States

Dimensions

Depth (In.)
4.5
Overall Width (In.)
6.5
Overall Height (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Trim Only Tub / Shower Faucet
Finish
Champagne Bronze
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Weight
1.55 lb
Series
Trinsic

Description

Delta Trinsic MonitorĀ® 14 Series Valve Only Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.