
Trinsic Roman Tub with Hand Shower Trim
Mfr # T4759-SS
Zoro # G8850911
product price:Â $639.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
4
ADA Compliant
Yes
Flow Rate
1.75 gpm
Body Material
Brass
Finish
Stainless
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T4759-SS
Zoro #
G8850911
UPC #
034449686723
Country of Origin
United States
Dimensions
Height
10"
Depth
10"
Face Dia.
1-1/4"
Details
Number of Holes
4
ADA Compliant
Yes
Flow Rate
1.75 gpm
Body Material
Brass
Item
Tub With Hand Shower Trim
Finish
Stainless
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Includes
Coordinating Hand shower
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Shower Head Type
Hand Shower
Description
Roman Tub,w/Hand Shower Trim
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.