Shop DELTA
See all product information
Tub Spout, Pull-Down Diverter, Chrm
Mfr # RP5836
Zoro # G0885195
product price:Â $73.45
/eaKey Features
Finish
Chrome
Weight
0.643 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Series
Other
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- RP5836
- Zoro #
- G0885195
- UPC #
- 034449058360
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Finish
- Chrome
- Item
- Delta Tub Spout,Pull-Down Diverter,Chrm
- Weight
- 0.643 lb
- Series
- Other
- CEC Compliant
- T
Description
Delta Tub Spout,Pull-Down Diverter,Chrm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.