
Universal Showering Components 60"-80" Hand Shower Hose
Mfr # U495D-BL60-PK
Zoro # G207047911
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Stainless Steel
Length
1
Height (In.)
60
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U495D-BL60-PK
Zoro #
G207047911
UPC #
34449844406
Country of Origin
China
Dimensions
Length
1
Height (In.)
60
Width (In.)
1
Details
Item
Showering Component
Finish
Matte Black
Material
Stainless Steel
Color
Black
Description
This 60-82" stretchable hose helps provide flexibility and control over your shower experience. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron. Finish matches Matte Black Delta shower products.
- 60-82" stretchable hose
- Matte Black finish
- Genuine Delta repair part
- Overall Product Dimensions: 60" H x 1" D x 1" W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.