
Universal Showering Components Ceiling Mount Shower Arm & Flange
Mfr # U4996-SS
Zoro # G706504748
product price: $60.59
/eaKey Features
Finish
Stainless
Material
Brass
Width (In.)
2.75
Height (In.)
3
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U4996-SS
Zoro #
G706504748
UPC #
34449671613
Country of Origin
China
Dimensions
Width (In.)
2.75
Height (In.)
3
Length
2.75
Details
Item
Showering Component
Finish
Stainless
Material
Brass
Color
Silver
Description
- Extends 3" down from ceiling
- Includes flange
- Shower head sold separately
- 2-1/2" outside diameter
- Durable brass construction for years of reliable use
- 1/2" (12.7 mm) IPS male threads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.