Vero Monitor 14 Series Tub & Shower Trim Stainless

  • Mfr # T14453-SS

  • Zoro # G4004662


product price:  $934.85
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
18.13
Length
18.13
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14453-SS
Zoro #
G4004662
UPC #
34449632492
Country of Origin
United States

Dimensions

Depth (In.)
18.13
Length
18.13
Width
7.09
Height
10.59
Overall Width (In.)
7.09
Overall Height (In.)
10.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-1/2

Details

Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Item
Tub & Shower Tub / Shower Faucet
Flow Rate (GPM)
2.50
Function
Tub / Shower
Handle
Single Handle Lever
GPM
2.50
Mfr. Series
1400SeriesUniversal
Series
Vero®
Weight
6.75 lb
CEC Compliant
F

Description

Delta Vero Monitor® 14 Series Tub & Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.