Vero Monitor 17 Series Tub & Shower Trim Chrome

  • Mfr # T17453

  • Zoro # G4009221


product price:  $666.95
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
9.75
Length
9.75
Handle Type
Single Handle Lever
Height
9.41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17453
Zoro #
G4009221
UPC #
34449632546
Country of Origin
United States

Dimensions

Depth (In.)
9.75
Length
9.75
Height
9.41
Width
5.59
Overall Height (In.)
9.41
Overall Width (In.)
5.59
Spout Length
6-1/2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Item
Tub & Shower Tub / Shower Faucet
Flow Rate (GPM)
2.50
Valve Type
Dual-function pressure balance cartridge
Green Environmental Attribute
N
Series
Vero®
CEC Compliant
F
Weight
7.15 lb
Mfr. Series
1700SeriesUniversal
GPM
2.50
Handle
Single Handle Lever
Function
Tub / Shower

Description

Delta Vero Monitor® 17 Series Tub & Shower Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.