Vero Monitor 17 Series Tub & Shower Trim Stainless

  • Mfr # T17453-SS

  • Zoro # G4006552


product price:Ā  $967.10
/ea
Free Shipping & Returns

Key Features

Depth (In.)
9.75
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Valve Type
Dual-function pressure balance cartridge
Spout Length
6-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17453-SS
Zoro #
G4006552
UPC #
34449632553
Country of Origin
United States

Dimensions

Depth (In.)
9.75
Spout Length
6-1/2
Overall Width (In.)
5.59
Overall Height (In.)
9.41
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Item
Tub & Shower Tub / Shower Faucet
Valve Type
Dual-function pressure balance cartridge
CEC Compliant
F
Series
Vero
Weight
7.15 lb

Description

Delta Vero MonitorĀ® 17 Series Tub & Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.