Shop DELTA
See all product information
Create Account
Vero Roman Tub Trim Chrome
- Mfr # T2753
- Zoro # G4032909
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Blade
Weight
4.48 lb
Depth (In.)
10.91
Length
10.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2753
- Zoro #
- G4032909
- UPC #
- 34449631129
- Country of Origin
- China
- Number of Holes
- 3-hole 8-16" installation
- Handle Type
- Two Handle Blade
- Weight
- 4.48 lb
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Finish
- Chrome
- Type
- Faucet
- Valve Type
- Washerless stem cartridge
- Series
- Vero®
- Function
- Tub Filler
- Mfr. Series
- Excluded
- Handle
- Two Handle Blade
Dimensions
- Depth (In.)
- 10.91
- Length
- 10.91
- Height
- 9.94
- Spout Length
- 8-3/4
- Overall Width (In.)
- 10.22
- Width
- 10.22
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 9.94
Description
Delta Vero Roman Tub Trim Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.