Shop DELTA
See all product information
Create Account
Vero Roman Tub Trim Stainless
- Mfr # T2753-SS
- Zoro # G4027981
product price:Â
$
1,064.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Blade
Weight
4.75 lb
Length
10.91
Type
Faucet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2753-SS
- Zoro #
- G4027981
- UPC #
- 34449631136
- Country of Origin
- China
- Number of Holes
- 3-hole 8-16" installation
- Handle Type
- Two Handle Blade
- Weight
- 4.75 lb
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Type
- Faucet
- Valve Type
- Washerless stem cartridge
- Finish
- Stainless
- Series
- Vero®
- Mfr. Series
- Excluded
- Handle
- Two Handle Blade
- Function
- Tub Filler
Dimensions
- Length
- 10.91
- Width
- 10.22
- Height
- 9.94
- Overall Height (In.)
- 9.94
- Depth (In.)
- 10.91
- Overall Width (In.)
- 10.22
- Spout Length
- 8-3/4
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
Delta Vero Roman Tub Trim Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.