Shop DELTA
See all product information
Create Account
Vero Roman Tub Trim Venetian Bronze
- Mfr # T2753-RB
- Zoro # G4032014
product price:Â
$
1,174.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Blade
Weight
4.44 lb
Length
10.91
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2753-RB
- Zoro #
- G4032014
- UPC #
- 34449657549
- Country of Origin
- China
- Number of Holes
- 3-hole 8-16" installation
- Handle Type
- Two Handle Blade
- Weight
- 4.44 lb
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Finish
- Venetian Bronze
- Valve Type
- Washerless stem cartridge
- Series
- Vero®
- Type
- Faucet
- Function
- Tub Filler
- Mfr. Series
- Excluded
- Handle
- Two Handle Blade
Dimensions
- Length
- 10.91
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Height
- 9.94
- Spout Length
- 8-3/4
- Overall Height (In.)
- 9.94
- Overall Width (In.)
- 10.22
- Width
- 10.22
- Depth (In.)
- 10.91
Description
Delta Vero Roman Tub Trim Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.