Vero Tempassure 17T Series Tub & Shower Trim In Stainless

  • Mfr # T17T453-SS

  • Zoro # G522874209


product price:  $1,305.99
/ea
Free Shipping & Returns

Key Features

Width
5.59 in
Material of Construction
Plastic
Depth (In.)
9.41 in
Length (In.)
18.13 in
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T453-SS
Zoro #
G522874209
UPC #
34449632614
Country of Origin
United States

Dimensions

Width
5.59 in
Depth (In.)
9.41 in
Length (In.)
18.13 in

Details

Material of Construction
Plastic
Item
Tub/Shower Trim
Finish
Stainless

Description

TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD, DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.