
Shop DELTA
See all product information
Vesna Monitor(R) 14 Series Tub and Shower with In2ition(R) Two-in-One Shower
Mfr # 144789-SP-I
Zoro # G922873581
original price:Â $451.99 , new price: $406.99 , 9 percent off
new price:Â $406.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Depth
6.5 in
Length
3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144789-SP-I
Zoro #
G922873581
UPC #
34449887403
Country of Origin
United States
Dimensions
Width
6.5 in
Depth
6.5 in
Length
3 in
Details
Item
Tub/Shower Trim
Color
Spotshield Brushed Nickel
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.