Shop All Showerhead and Tub Accessories
Delta
Wall Elbow f/HndShwr Venetian Brnz
Mfr # 50560-RB
Zoro # G8802917
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Venetian Bronze
- Depth (In.) 1.5
- Length 1.5
- Width 2.19
Product Information
- Brand Delta
- MFR # 50560-RB
- Zoro # G8802917
- UPC # 034449514934
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1.5 |
Length | 1.5 |
Width | 2.19 |
Height | 2.38 |
Overall Height (In.) | 2.38 |
Overall Width (In.) | 2.19 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Description
Wall Elbow f/HndShwr Venetian Brnz
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY EF-3 Retrofit/Replacement Kit (S65-265GR)
- POWERS Graphic Insert Display (420-308)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48090)
- KELLOGG SALES 0.812 X 27 Female Faucet Aerator, 5Pk (207830)
- DELTA Renovation, Kit-600 Series T/S Chr (RP54870)
- DELTA Single Clear Knob Handle Kit (H71)
- DELTA Cassidy Tempassure 17T Series Tub & Shower Trim (T17T497-PN)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl MB (T24876-BLLHP)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ss (T24859-SS)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Not Applicable (RP46074)
- DELTA Tempassure 17T Series Valve Trim W/ 3-Setting Integrated Diverter (T27T859-BL)
- Delta Showerhead and Tub Accessories