Shop DELTA

Woodhurst Roman Tub with Handshower Trim Venetian Bronze

  • Mfr # T4732-RB

  • Zoro # G4038165


product price:  $585.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
4.5 lb
Type
Faucet
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4732-RB
Zoro #
G4038165
UPC #
34449874205
Country of Origin
United States

Dimensions

Depth (In.)
12.38
Overall Width (In.)
9.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
12.38
Width
9.63
Overall Height (In.)
3.75
Height
3.75

Details

Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
4.5 lb
Item
Deck-Mount with Diverter Tub Filler Faucet
Type
Faucet
Flow Rate (GPM)
1.75
Finish
Venetian Bronze
CEC Compliant
T
Series
Woodhurstâ„¢
Mfr. Series
Excluded
GPM
1.75
Function
Tub Filler
Handle
Two Handle Lever

Description

Delta Woodhurst Roman Tub with Handshower Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.