Shop DELTA
See all product information
Woodhurst Roman Tub with Handshower Trim Stainless
Mfr # T4732-SS
Zoro # G4032434
product price:Â $520.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
4.5 lb
Flow Rate (GPM)
1.75
Length
12.38
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- T4732-SS
- Zoro #
- G4032434
- UPC #
- 34449874199
- Country of Origin
- United States
Dimensions
- Length
- 12.38
- Width
- 9.63
- Overall Height (In.)
- 3.75
- Overall Width (In.)
- 9.63
- Depth (In.)
- 12.38
- Height
- 3.75
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Number of Holes
- 4-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 4.5 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- Flow Rate (GPM)
- 1.75
- Finish
- Stainless
- CEC Compliant
- T
- Type
- Faucet
- Series
- Woodhurstâ„¢
- Handle
- Two Handle Lever
- GPM
- 1.75
- Function
- Tub Filler
- Mfr. Series
- Excluded
Description
Delta Woodhurst Roman Tub with Handshower Trim Stainless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.