Shop DELTA
See all product information
Zura Monitor 17 Series H2Okinetic Tub And Shower Trim In Matte Black
Mfr # T17474-BL
Zoro # G822875852
product price:Â $779.00
/ea
Free Shipping & Returns
Key Features
Width
6.63 in
Depth
11.38 in
Material
Metal
Length
11.88 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T17474-BL
Zoro #
G822875852
UPC #
34449890694
Country of Origin
United States
Dimensions
Width
6.63 in
Depth
11.38 in
Length
11.88 in
Details
Item
Tub/Shower Trim
Material
Metal
Color
Matte Black
Description
Perfectly coordinates with the Zura bath collection for a cohesive, modern look
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.