Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 in, Wood Screw, Chrome Steel

  • Mfr # SCWS12125U26

  • Zoro # G0081683


product price: $0.23
/ea
Sold in multiples of 34 for $7.82

Key Features

System of Measurement
Inch
Screw Size
#12
Fastener Length
1-1/4 in
Material
Steel
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWS12125U26
Zoro #
G0081683
UPC #
00645015142460
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Material
Steel
Finish
Chrome
Item
Wood Screw
Washer O.D.
#12

Description

Wood Screw,St,#12 X 1-1/4 In. Bright Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.