This item is Discontinued.

Deltana 1 in, Wood Screw, Chrome Steel SCWS910U26

1 in, Wood Screw, Chrome Steel (Discontinued)

  • Mfr # SCWS910U26
  • Zoro # G2146293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCWS910U26
Zoro #
G2146293
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#9
Fastener Length
1 in

Details

System of Measurement
Inch
Material
Steel
Finish
Chrome
Item
Wood Screw
Washer O.D.
#9

Description

Wood Screw,St,#9 X 1 In. Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.