1/2 in, Phillips Drive, Flat Head Wood Screw, Oil Rubbed Bronze Steel

  • Mfr # SCMS905U10B

  • Zoro # G508569372


product price:  $0.21
/ea
Sold in multiples of 34 for $7.14

Key Features

Flat Head
Phillips Drive
Screw Size
#9
Material
Steel
Finish
Oil Rubbed Bronze
Head Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCMS905U10B
Zoro #
G508569372
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#9
Fastener Length
1/2 in
Head Dia.
3/8 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Oil Rubbed Bronze
Item
Wood Screw

Description

Machine screws are fully threaded fastener with same diameter the entire length of the shaft. They are primarily used to fasten metal parts together. The Decorative Flat Head Phillips Machine Screw from Deltana is used in various architectural and machine-building projects. This economically priced product is a highly recommended and functional hardware tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.