This item is Discontinued.

Deltana #12, Wood Screw, Chrome Steel SCWS1275U26

#12, Wood Screw, Chrome Steel (Discontinued)

  • Mfr # SCWS1275U26
  • Zoro # G2146415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCWS1275U26
Zoro #
G2146415
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
3/4 in

Details

System of Measurement
Inch
Material
Steel
Finish
Chrome
Item
Wood Screw
Washer O.D.
#12

Description

Wood Screw,Steel,# 12 X 3/4 In. Bright Ch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.