Shop All Door Bolt Locks
Deltana
Deltana 6FBR15 6 in. Heavy Duty Flush Bolt Round; Satin Nickel - Solid Brass
Mfr # 6FBR15
Zoro # G904044084
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Deltana
- MFR # 6FBR15
- Zoro # G904044084
- UPC # 760923266173
- Country of Origin China
- Category Door Bolt Locks
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Solid Brass 6" Flush Bolt, Hd Round
- 3/4" x 6" Flush Bolt With 1" Bolt Extension
- Strike and Screws Included
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Satin Nickel
- Material: Solid Brass
- Size: 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close (4WCSC-1532DM16-1)
- SOSS 25/64" W x 27/64" H Satin Brass Hidden Barrel Hinge (BH104)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803-017)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch w/ Offset (R25-1700-XC)
- DELTANA Extension Flush Bolt, Solid Brass Satin Nickel 18" (18EFBZ15)
- DELTANA Flush Bolt, Heavy Duty Black 7" (7FBR19)
- DELTANA Flush Bolt, Heavy Duty Oil Rubbed Bronze 4" (4FBS10B)
- DELTANA Dutch Door Quadrant Oil Rubbed Bronze (DDQ56U10B)
- DELTANA Flush Bolt, Heavy Duty Round Satin Nickel 6" (6FBR15)
- DELTANA Flush Bolt, Heavy Duty Lifetime Brass 7" (7FBRCR003)
- GLOBAL DOOR CONTROLS Flush Bolt 15 in. Rod, 1/8 in. Offset in Duronodic (TH1100-FB2-DU)
- Deltana Door Locks and Deadbolts