Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, PVD Polished Brass Finish

  • Mfr # SWP4744CR003

  • Zoro # G1919152


product price: $38.95
/ea

Key Features

Number of Gangs
4
Material
Solid Brass
Finish
PVD Polished Brass
Size
4-5/8"H x 8-1/8"W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWP4744CR003
Zoro #
G1919152
UPC #
760923398294
Country of Origin
China

Dimensions

Size
4-5/8"H x 8-1/8"W

Details

Item
Quadruple Rocker Switch Plate
Number of Gangs
4
Material
Solid Brass
Finish
PVD Polished Brass

Description

Switch Plate,Quadruple Rocker Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.