Wood Screw, #10, 3/4 in, Prime Coated White Steel Flat Head Phillips Drive

  • Mfr # SCWS1075USP

  • Zoro # G608569388


product price:  $0.19
/ea
Sold in multiples of 34 for $6.46

Key Features

Flat Head
Phillips Drive
Screw Size
#10
Fastener Length
3/4 in
Material
Steel
Finish
Prime Coated White
Head Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCWS1075USP
Zoro #
G608569388
UPC #
683693148176
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
3/4 in
Head Dia.
3/8 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Prime Coated White
Item
Wood Screw

Description

Flat Head Phillips Drive Wood Screw is used to attach or join hardware accessories across various building projects. The screws are available in an array of beautiful finishes to suit your custom requirements. It features an aggressive thread to grab and hold wood securely and provides stability to the entire unit. This essential product is used extensively in domestic as well as commercial projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.