Ear Muffs, PR
- Mfr # INTERLIGHTHE
- Zoro # G823357906
product price:Â
$
11.89
/pr
Sold in multiples of 20Â prs for
$237.80
Key Features
Cup Material
ABS
Standards
ANSI S3.19, CE Certified, EN 352-3, UL AR 1983
Cup Color
Gray
Dielectric
No
Features
Adjustable Size, Hygiene, Sustainability
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INTERLIGHTHE
- Zoro #
- G823357906
- UPC #
- 3295249250850
- Country of Origin
- China
- Cup Material
- ABS
- Standards
- ANSI S3.19, CE Certified, EN 352-3, UL AR 1983
- Cup Color
- Gray
- Dielectric
- No
- Features
- Adjustable Size, Hygiene, Sustainability
- Cushion Material
- PVC
- Noise Reduction Rating
- 24 dB
- Item
- Ear Muffs
- Compatible Manufacturer Model Number
- DIAM6WTRBC, DIAM6WTRBL, DIAM6WTRJAFL, DIAM6WTRNO, DIAM6WTRNOCA, DIAM6WTRORFL, DIAM6WTRROFL, DIAM6WTRVEFL
- Weight
- 249 g
- For Use With
- Safety Helmets
- Compatible Product Type
- Safety Helmets
Dimensions
- Fits Chest Size
- Adjustable Size, Hygiene, Sustainability
Description
Ear Muffs, Noise Reduction Rating 24 dB, Dielectric No, Cushion Material PVC, Compatible Manufacturer Model Number DIAM6WTRBC, DIAM6WTRBL, DIAM6WTRJAFL, DIAM6WTRNO, DIAM6WTRNOCA, DIAM6WTRORFL, DIAM6WTRROFL, DIAM6WTRVEFL, For Use With Safety Helmets, Cup Color Gray, Earmuff Type Rigid, Standards ANSI S3.19, CE Certified, EN 352-3, UL AR 1983, Replacement Pad Grainger Part Number 412UH9, Cup Material ABS, Features Adjustable Size, Hygiene, Sustainability, Weight 249 g, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.