Flap Wheels, 3" dia., PK10
- Mfr # 15E168
- Zoro # G323358847
product price:Â
$
26.29
/pk of 10, $2.63/ea
Sold in multiples of 10Â pks for
$262.90
Key Features
Series
TWO-IN-ONE(TM)
Abrasive Type
Non-Woven
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15E168
- Zoro #
- G323358847
- UPC #
- 662980012154
- Country of Origin
- Belgium
Dimensions
- Shank Size
- 1/4 in
- Overall Diameter
- 3 in
- Flap Width
- 1 3/4 in
- Connector Size
- 1/4 in
Details
- Series
- TWO-IN-ONE(TM)
- Abrasive Type
- Non-Woven
- Item
- Flap Wheels
- Shank Type
- Straight
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 8,000 RPM
- Grit
- 360
- Grade
- Polish
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
- Connector Type
- Straight Shaft
- Mount Type
- Mounted
Description
Flap Wheels, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Grit 360, Series TWO-IN-ONE(TM), Flap Width 1 3/4 in, Maximum Operating Speed 8,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Polish, Shank Type Straight, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.