Zoro Homepage

Hi-Vis Long Sleeve Shirt, 2, Type R, 100% Polyester Jersey with Moisture Wicking, Lime, 4Xl

  • Mfr # 14126

  • Zoro # G8004291


product price: $17.39
/ea

Key Features

Material
100% Polyester Jersey with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 2
Number of Outside Pockets
1
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14126
Zoro #
G8004291
UPC #
720609141262
Country of Origin
China

Dimensions

Size
4Xl

Details

Item
Hi-Vis Long Sleeve Shirt
Material
100% Polyester Jersey with Moisture Wicking
Color
Lime
Standards
ANSI 107 Class 2
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
2
Features
Long Sleeve; AwareLite Reflective Trim; Left Chest Pocket
Gender
Unisex
Type
Long Sleeves Jersey Knit

Description

T-Shirt,Class 2,Hi-Viz,Lime,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.