Neck Protection
- Mfr # NECALORFL
- Zoro # G623355966
product price:Â
$
14.19
/ea
Key Features
Compatible Manufacturer Part Number
DIAM6WTRBC, DIAM6WTRBL, DIAM6WTRJAFL, DIAM6WTRNO, DIAM6WTRNOCA, DIAM6WTRORFL, DIAM6WTRROFL, DIAM6WTRVEFL
ANSI Impact Type
Type 1
Product Type
Neck Protector
Material
Nylon, Polyester
Compatible Brand
DELTAPLUS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NECALORFL
- Zoro #
- G623355966
- UPC #
- 3295249235475
- Country of Origin
- China
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Details
- Compatible Manufacturer Part Number
- DIAM6WTRBC, DIAM6WTRBL, DIAM6WTRJAFL, DIAM6WTRNO, DIAM6WTRNOCA, DIAM6WTRORFL, DIAM6WTRROFL, DIAM6WTRVEFL
- ANSI Impact Type
- Type 1
- Product Type
- Neck Protector
- Material
- Nylon, Polyester
- Compatible Brand
- DELTAPLUS
- Reusability
- Reusable
- Machine Washable
- Yes
- Areas Covered
- Neck
- High-Visibility
- Not High-Visibility
- Moisture-Wicking
- No
- Color
- Orange
- Item
- Neck Protector
- Compatible Series
- Diamond
- Shell Material
- Nylon, Polyester
- Wire Color
- Orange
Description
Neck Protector, Material Nylon, Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.