LED Safety Symbol, 100 W, Yellow
- Mfr # 66-3135-181050-PS137
- Zoro # G123361825
product price:Â
$
3,633.99
/ea
Free Shipping & Returns
Key Features
Mounting
Brackets
Indoor/Outdoor
Indoor
Height
6 in
Watts
100 W
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3135-181050-PS137
- Zoro #
- G123361825
- UPC #
- -
- Country of Origin
- Italy
- Mounting
- Brackets
- Indoor/Outdoor
- Indoor
- Item
- LED Safety Symbol
- Watts
- 100 W
- Laser Color
- Yellow
- Voltage
- 90 V AC, 305 V AC
- Minimum Operating Temperature
- -40 Degrees F
- Power Source - TS Only
- AC Power
- Product Type
- LED Safety Symbol
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Laser Class
- 3R
- Maximum Operating Temperature
- 120 Degrees F
- Legend/Background Color
- Forklift
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Height
- 6 in
- Length
- 6 in
- Width
- 12 in
Description
LED Safety Symbol, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 6 in, Width 12 in, Height 6 in, Legend/Background Color Forklift, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.