Ergonomic Wired In-Ear USB-C Computer Headset with In-line Microphone, Black
- Mfr # 31EC
- Zoro # G723390935
product price:Â
$
30.95
/ea
Key Features
Battery Included
No
Headphone Volume Control
Yes
For Use With
Desktop PCs, Laptops, Mac computers, Windows, and macOS systems
Height
0.98 in
Audio Output
Stereo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31EC
- Zoro #
- G723390935
- UPC #
- 802029086832
- Country of Origin
- China
Dimensions
- Height
- 0.98 in
- Width
- 2.95 in
- Length
- 2.95 in
Details
- Battery Included
- No
- Headphone Volume Control
- Yes
- For Use With
- Desktop PCs, Laptops, Mac computers, Windows, and macOS systems
- Audio Output
- Stereo
- Microphones Frequency
- 20-20000 Hz
- Left or Right Ear
- Both Left and Right
- Bluetooth Compatible
- No
- Wired or Wireless
- Wired
- Includes
- Earphones
- Item
- Headset
- Headsets Earpiece Design
- Binaural
- Color
- Black
- Application
- Home/Office
- Power Source
- Cord
- Material
- Plastic
- Driver Unit (mm)
- 10
- Impedance
- 16 ohm
Description
Dynamic Sound Experience Bring every sound to life with Delton wired earbuds with mic. Designed for people who love depth and detail, they deliver Hi-Fi stereo performance with 7.1 surround and 9D sound depth that feels rich and immersive. Professionally tuned acoustics and a crystalline PET diaphragm capture every layer from crisp highs to full, balanced bass so whether you are watching a movie, gaming, or just relaxing with your favorite playlist, the experience feels real and engaging from start to finish. Clear Voice Precision Stay connected with clarity that makes every conversation effortless. The built-in omnidirectional microphone and intelligent noise reduction work together to keep your voice focused and natural even in busy environments. You can easily adjust volume, mute, or handle calls using the in-line controls, all without pausing what you are doing. These in ear headphones with mic are practical, simple, and made for people who switch between work, learning, and downtime throughout the day. Comfort Meets Everyday Use Comfort is what makes these in-ear earphones stand out. They have a lightweight ergonomic design that feels easy on your ears even during long sessions. The flexible tangle free cable moves smoothly with you and stays neat so you can focus on what matters. With a dependable USB C connection, setup is quick and straightforward. Just plug in and start listening with your in-ear headphones with microphone that work perfectly with laptops, desktops, and consoles like PlayStation, Xbox, and Nintendo Switch across Windows, macOS, and Linux. Built for everyday life, these wired gaming earbuds are the kind of gear you can rely on for clear sound, all day comfort, and a smooth experience wherever you use them.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.