Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT20H682FB-47N CYS
- Zoro # G324159443
product price:Â
$
1,721.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Size
AAA
Includes Microphone
Yes
Headset Style
Over-the-Head
Battery Life
50 hr
Cup Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT20H682FB-47N CYS
- Zoro #
- G324159443
- UPC #
- 0638060433867
- Country of Origin
- United States
- Item
- Communications Headset
- Includes Microphone
- Yes
- Headset Style
- Over-the-Head
- Battery Life
- 50 hr
- Cup Color
- Brown
- Intrinsically Safe
- No
- Power Source
- Power Cable
- Wired Connection Type
- 2-Pin Proprietary Jack
- Battery Chemistry
- (2) AAA
- Microphone Type
- Noise-Cancelling
- Band Color
- Brown
- Environmental Listening
- Yes
- Two-Way Radio Communication Type
- Listen, Talk
- Dielectric
- No
- Includes
- (2) AAA Alkaline Batteries, (2) ARC Rail Adapters, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Connection Type
- Wired
- Noise-Canceling Microphone
- Yes
- Compatible with Series
- Military and Tactical Radios, Public Safety Radios
- Headset Type
- Foldable
- Noise Reduction Rating
- 23 dB
- Compatible Series
- Military and Tactical Radios, Public Safety Radios
- For Use With
- Military and Tactical Radios, Public Safety Radios
- For Wire Feeder Series
- Military and Tactical Radios, Public Safety Radios
Dimensions
- Battery Size
- AAA
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Brown, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Military and Tactical Radios, Public Safety Radios, Band Color Brown, Battery Chemistry (2) AAA, Battery Life 50 hr, Battery Size AAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.